Etage Set Of 3 Acacia Serving Pedestals
- Mfr # 989-03-512-000-0
- Zoro # G416457631
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Color
Brown
Type
Pedestal Serving Platter
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 989-03-512-000-0
- Zoro #
- G416457631
- UPC #
- 99967388245
- Country of Origin
- China
- Item
- Etage Set Of 3 Acacia Serving Pedestals, (Acacia Wood)
- Color
- Brown
- Type
- Pedestal Serving Platter
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 1.5 in
Description
Combining the ability to elegantly serve and easily store, the Etage serving pedestals will transform the way you party. Three acacia pedestals of varied dimensions nest together compactly for storage and convenience and provide a lovely display for your table.
- Three acacia wood serving pedestals that nest together for easy storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.