Everyday Quilted Washable Backpack Cooler, Shale Brown
- Mfr # 507-00-115-000-0
- Zoro # G716456990
Key Features
Specifications
Details
- MFR #
- 507-00-115-000-0
- Zoro #
- G716456990
- UPC #
- 99967560481
- Country of Origin
- China
- Color
- Beige
- Type
- Cooler Bag
- Item
- Everyday Quilted Washable Backpack Cooler, (Shale Brown)
Dimensions
- Length
- 9.5 in
- Width
- 6.3 in
- Height
- 13.3 in
Description
The Everyday Backpack Cooler is ready to be your new go-to for, well, pretty much everything. Picnics? Check. Hikes? Double-check. Tailgates, park hangs, that weird BYOB pottery class you signed up for? Absolutely. With a 12-can capacity, it's roomy enough for all your beverages and snacks. The plush quilting adds a touch of cozy style - because even your cooler deserves to look good - and the water-resistant liner with a removable, heat-sealed insert means no soggy sandwiches or melted disasters. Plus, it's machine washable, because life is messy and spills happen. Two carrying options make it super versatile: use the side buckles as a clip-together handle for easy grabbing, or throw it on your back with the comfortable backpack straps for hands-free adventuring. A full-length zipper closure keeps everything secure, and a handy front storage pocket is perfect for stashing utensils, napkins, your phone, or that emergency chocolate bar you hide from your kids.
- 12 can capacity, can hold up to 12kg = 26.26lbs
- Plush quilting
- Water-resistant liner with removable heat-sealed insert for support
- Machine washable
- 2 ways to carry: side buckles that double as clip-together handle + backpack straps
- Full-length zipper closure
- Front storage pocket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.