Shop PICNIC TIME FAMILY OF BRANDS

Florida Gators - Football Field - Picnic Table Portable Folding Table

  • Mfr # 811-00-139-165-0

  • Zoro # G016452920


original price:  $200.99 , new price: $180.99 , 9 percent off
new price:  $180.99
/ea
Free Shipping & Returns

Key Features

Width
33.7 in
Height
26.25 in
Color
Blue
Team Mascot
Gators
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
811-00-139-165-0
Zoro #
G016452920
UPC #
99967239554
Country of Origin
China

Dimensions

Width
33.7 in
Height
26.25 in
Length
54 in

Details

Item
Florida Gators - Football Field - Picnic Table Portable Folding Table with Seats, (Royal Blue)
Color
Blue
Team Mascot
Gators
Team
Florida Gators
Type
Folding Tables

Description

Want a pop-up picnic anywhere? The Folding Picnic Table is made just for you. This camping table sports a durable frame, molded polypropylene basket weave seats with solid ABS plastic tabletop, a hole to fit one of our standard size beach umbrellas, and a highly-portable and compact fold-away design. This outdoor table is ideal for camping, the beach, backyard BBQs, and, of course picnics. From the dinner table to the tailgate, this 3 foot folding table is always ready to go.


  • Portable seating for four with integrated table in a folding compact
  • Maximum weight capacity is 250 lbs. per bench and 20 lbs. for the table
  • Sturdy ABS plastic table and molded polypropylene seats with a basket weave design

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.