Folding Trolley, Silver

  • Mfr # 738-00-000-000-0

  • Zoro # G916453348


product price:  $47.15
/ea

Key Features

Overall Height
7.5 in
Overall Width
18 in
Color
Gray
Deck Type
Trolley
Load Capacity
77 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738-00-000-000-0
Zoro #
G916453348
UPC #
99967230896
Country of Origin
China

Dimensions

Overall Height
7.5 in
Overall Width
18 in
Overall Length
38 in

Details

Color
Gray
Deck Type
Trolley
Load Capacity
77 lbs
Item
Folding Trolley, (Silver)

Description

Picnic Time's Trolley is a folding trolley that has a telescoping handle, a stabilizing bar, two expansion bars at its base, and 4 all-terrain wheels. The trolley fits many Picnic Time products, but can also be used to tote any compact belongings you have, up to a maximum weight of 77 lbs. The Trolley is 38 tall when fully erected, 18 when folded.


  • 38" tall with telescoping handle
  • Stabilizing bar
  • Two expansion bars at its base
  • 4" All-terrain wheels
  • Maximum load capacity of 77 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.