Formaggio Cheese Board and Tools Set

  • Mfr # 835-00-512-000-0

  • Zoro # G416456276


product price: $60.79
/ea

Key Features

Width
10 in
Color
Brown
Length
14.8 in
Type
Cheese Board
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835-00-512-000-0
Zoro #
G416456276
UPC #
99967557689
Country of Origin
China

Dimensions

Width
10 in
Length
14.8 in
Height
1.2 in

Details

Item
Formaggio Cheese Board and Tools Set, (Acacia Wood)
Color
Brown
Type
Cheese Board

Description

Elevate your cheese and charcuterie gatherings with the Formaggio Acacia Cheese Board and Tools Set. Crafted from rich, warm acacia wood, this stunning board is not only visually appealing but also durable and long-lasting. Measuring 14.8 x 10 x 1.2, it provides ample space for a variety of cheeses, crackers, and accompaniments.This versatile board is equipped with everything you need for the perfect cheese experience. A hidden notch on the side effortlessly reveals four chalkboard cheese markers and a piece of chalk, allowing you to creatively label your selections. The chalkboard area at the front offers a fun and personalized touch where you can add your own message or create a charming display.Complete with a stylish cheese knife, this set is the ideal addition to any kitchen or entertaining space. Impress your guests and indulge in the finer things with the Formaggio Acacia Cheese Board and Tools Set.


  • Made of Acacia
  • 14.8" x 10" x 1.2"
  • Includes: 1 cheese knife, 4 chalkboard cheese markers and 1 piece of chalk
  • Hidden notch on the side opens to reveal cheese markers
  • Chalkboard area at front side of board to add your personal message

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.