Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Gardener 2.0 Folding Seat with Tools, Fog Gray
- Mfr # 544-93-105-000-0
- Zoro # G416457334
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Height
17.3 in
Color
Gray
Width
12 in
Length
14 in
Type
Gardening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544-93-105-000-0
- Zoro #
- G416457334
- UPC #
- 99967558303
- Country of Origin
- China
- Color
- Gray
- Item
- Gardener 2.0 Folding Seat with Tools, (Fog Gray)
- Type
- Gardening
Dimensions
- Height
- 17.3 in
- Width
- 12 in
- Length
- 14 in
Description
You can be a green thumb without a sore bum with the Gardener 2.0 Folding Seat with Tools , a full gardening kit and gardening stool in one! The lightweight and portable sturdy steel frame chair supports up to 300 lbs and conveniently sports a detachable, polyester underseat storage tote with external tool pockets for easy access while sitting. This gardening kit includes all-steel narrow and broad face trowels, a garden fork, a cultivator/rake, and a weeder, and makes a fantastic gardening gift. Your back will thank you.
- 5 Steel gardening tools (Garden Fork, Weeder, Broad Face Trowel, Cultivator/Hand Rake, and Narrow Face Trowel)
- Lightweight and portable
- Sturdy steel frame
- Tool pockets on the exterior of the storage tote make them readily accessible when sitting in the seat
- Storage tote fully detaches from the seat for versatility
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.