Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Gardener Folding Seat with Tools, Olive Green with Beige Accents
- Mfr # 542-93-121-000-0
- Zoro # G516456466
product price:Â
$
84.29
/ea
Key Features
Color
Green
Height
17 in
Width
12 in
Type
Gardening
Capacity
200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 542-93-121-000-0
- Zoro #
- G516456466
- UPC #
- 99967115230
- Country of Origin
- China
- Color
- Green
- Item
- Gardener Folding Seat with Tools, (Olive Green with Beige Accents)
- Type
- Gardening
- Capacity
- 200 lbs
Dimensions
- Height
- 17 in
- Width
- 12 in
- Length
- 14.5 in
Description
You can be a green thumb without a sore bum with the Gardener Gardening Stool with Garden Tools Set , a full gardening kit and gardening stool in one! The lightweight and portable sturdy steel frame chair supports up to 200 lbs and conveniently sports a detachable, polyester underseat storage tote with external tool pockets for easy access while sitting. This gardening kit includes all-steel narrow and broad face trowels, a garden fork, a cultivator/rake, and a weeder, and makes a fantastic gardening gift. Your back will thank you.
- 5 Steel gardening tools (Garden Fork, Weeder, Broad Face Trowel, Cultivator/Hand Rake, and Narrow Face Trowel) with wooden handles that feature leather ties
- Lightweight and portable
- Sturdy steel frame
- Tool pockets on the exterior of the storage tote make them readily accessible when sitting in the seat
- Storage tote fully detaches from the seat for versatility
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.