Georgia Bulldogs - Hardwood BBQ Grill Scraper with Bottle Opener, Parawood
- Mfr # 871-00-505-183-0
- Zoro # G216456391
product price:Â
$
33.49
/ea
Key Features
Length
15.94 in
Color
Brown
Width
4.72 in
Height
0.79 in
Type
Bbq Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 871-00-505-183-0
- Zoro #
- G216456391
- UPC #
- 99967483582
- Country of Origin
- China
Dimensions
- Length
- 15.94 in
- Width
- 4.72 in
- Height
- 0.79 in
Details
- Item
- Georgia Bulldogs - Hardwood BBQ Grill Scraper with Bottle Opener, (Parawood)
- Color
- Brown
- Type
- Bbq Accessories
- Team
- Georgia Bulldogs
- Team Mascot
- Bulldogs
Description
Give the gift that keeps on giving! Our BBQ grill scraper with built in bottle opener is the essential grilling utensil. After the meat is served, this is the item that finishes the job, and the one that gives you the opportunity to drink while doing it. Made of rubber wood and with a hanging rope loop, this scraper was built to last and made with easy storage in mind.
- Flat, BBQ grill scraper with rope hanging loop
- Much safer that grill brushes with metal bristles
- Includes a bottle opener
- Made of rubber wood
- 15.94" x 4.72" x 0.79"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.