Georgia Tech Yellow Jackets - Commuter Travel Backpack Cooler, Heathered Gray

  • Mfr # 651-00-105-194-0

  • Zoro # G916454093


product price:  $75.15
/ea

Key Features

Color
Gray
Length
12.75 in
Type
Coolers
Width
7 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
651-00-105-194-0
Zoro #
G916454093
UPC #
99967560108
Country of Origin
China

Dimensions

Length
12.75 in
Width
7 in
Height
15 in

Details

Color
Gray
Type
Coolers
Item
Georgia Tech Yellow Jackets - Commuter Travel Backpack Cooler, (Heathered Gray)
Team Mascot
Yellow Jackets
Team
Georgia Tech Yellow Jackets

Description

Ultra-sleek modern lines abound in the Commuter Travel Backpack Cooler, a travel bag with a removable heat-sealed PEVA liner for keeping food & drinks hot or cold, an exterior hatch for sundries, and a discreet zipper pouch for your phone. This portable cooler fits in equally-well with the New York bicycle courier set and world travelers/adventure seekers!


  • Polyester exterior with adjustable padded shoulder straps and carry handle
  • Luggage strap for securing to rolling suitcase
  • Large heat-sealed insulated interior compartment with removable liner
  • Zippered and mesh storage compartments

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.