Hamilton Portable Cocktail Bar, Black
- Mfr # 669-48-179-000-0
- Zoro # G916454574
Key Features
Specifications
Details
- MFR #
- 669-48-179-000-0
- Zoro #
- G916454574
- UPC #
- 99967372411
- Country of Origin
- China
- Item
- Hamilton Portable Cocktail Bar, (Black)
- Type
- Portable Bar Case
- Color
- Black
Dimensions
- Width
- 10.3 in
- Height
- 14 in
- Length
- 10.5 in
Description
From the Roaring 20s to the 2020s, the Hamilton Bartender Kit is our portable bar case with cocktail shaker set that brings all that jazz back to an anything goes happy hour! This travel bar set is reminiscent of a vintage suitcase with its ballistic nylon & leatherette-accented exterior. The fully-insulated interior of this cocktail case is lined in black velveteen to tastefully showcase your three favorite wine or liquor bottles in padded compartments. The bar set also includes essential stainless steel bar tools: four cocktail sticks, one strainer, tongs, one stirrer, one muddler with plastic head, one double-sided jigger, one cocktail shaker, one paring knife, four lowball glasses, and one Acacia cutting board. This portable cocktail set can be a handsome fixture on your home bar, or help you take your inner mixologist on the road, to the picnic, or on the train. Wherever you go, you'll be fabulous, dahling!
- Ballistic nylon and leatherette carry case, 10.5" x 10.3" x 14"
- Molded, heavy-duty handle for a comfortable grip
- Cocktail service for four
- Padded compartments to hold three bottles
- Case props open for easy accessibility to the components
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.