Heart Picnic Basket, Antique White

  • Mfr # 329-35-190-000-0
  • Zoro # G716457256
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
17.75 in
Width
15.25 in
Height
10.5 in
Type
Picnic Basket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
329-35-190-000-0
Zoro #
G716457256
UPC #
99967290807
Country of Origin
China

Dimensions

Length
17.75 in
Width
15.25 in
Height
10.5 in

Details

Item
Heart Picnic Basket, (Antique White)
Color
White
Type
Picnic Basket

Description

Lovebirds swoon over the heart-shaped, handwoven-willow Heart Picnic Basket, a picnic set designed for deluxe picnic, wine, and cheese service for two. The plush fully-lined interior, napkins, and tablecloth come in lovely antique white, and the porcelain plates, hand-blown wine glasses, silverware, hardwood cutting board, stainless steel waiter-style corkscrew, and salt & pepper shakers are secured by dark brown leatherette straps. This complete picnic basket is perfect for Valentine's Day, your anniversary, or any intimate rendezvous under the sun and stars. Not to mention if you're looking for the absolute perfect wedding gift!


  • Handwoven willow constructed heart-shaped basket
  • Fully-lined interior
  • Reinforced, folding handles
  • Deluxe picnic service for two including wine and cheese amenities

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.