Shop PICNIC TIME FAMILY OF BRANDS

Helmsman Lazy Susan Cheese Board with Tool Set, Acacia and Gold

  • Mfr # 904-11-512-000-0

  • Zoro # G316457304


product price:  $64.19
/ea

Key Features

Length
11.4 in
Width
11.4 in
Color
Brown
Type
Sailing Gifts
Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
904-11-512-000-0
Zoro #
G316457304
UPC #
99967552202
Country of Origin
China

Dimensions

Length
11.4 in
Width
11.4 in
Height
2.2 in

Details

Item
Helmsman Lazy Susan Cheese Board with Tool Set, (Acacia and Gold)
Color
Brown
Type
Sailing Gifts

Description

Set sail for entertaining success with the lazy Susan-style Helmsman cheese board. Designed with a beachy nautical theme, its the perfect addition to your next appetizer table and will upgrade your kitchen with a touch of coastal flair. Both decorative and functional, its a guaranteed conversation starter that your guests are sure to remember. Seamlessly share cheese and nibbles with friends and family as the board smoothly rotates, ensuring everyone reaches their favorites. Know a beachgoer who also loves hosting dinners? The Helmsman is a gift that always makes waves.


  • 11.5" round lazy Susan-style cutting board
  • Recessed groove around cheese board to catch brine or juices
  • Four stainless steel cheese tools with acacia handles: Crumbly cheese chisel knife Cheese fork Blunt-tipped cheese knife Pointed-tip cheese knife
  • Natural variations in wood's color and grain pattern make each piece unique
  • Made of Acacia Wood

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.