Highlander Picnic Basket, Red & Blue Tartan Pattern

  • Mfr # 302-55-401-000-0

  • Zoro # G916457247


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
17 in
Length
22 in
Type
Picnic Basket
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
302-55-401-000-0
Zoro #
G916457247
UPC #
99967291576
Country of Origin
China

Dimensions

Width
17 in
Length
22 in
Height
12 in

Details

Item
Highlander Picnic Basket, (Red & Blue Tartan Pattern)
Color
Red
Type
Picnic Basket

Description

Channel your inner Braveheart with the Highlander Deluxe Picnic Basket, a deluxe handwoven willow wicker picnic basket with full wine and cheese service for four. The handsome and rugged construction features folding rattan handles and a quilted red tartan liner for vintage Scottish flair. The swanky four person picnic set includes porcelain plates, silverware, hand-blown wine glasses, an insulated wine bag, a stainless steel waiter-style corkscrew, a wood cheese board and cheese knife, food storage container, and s&p shakers. These deluxe picnic accessories strap securely into this large picnic basket with room for the matching quilted red tartan 60 by 50 inch picnic blanket and your scrumptious Scottish lunch. Bagpipes not included!


  • Handwoven willow construction
  • Fully-lined interior
  • Folding rattan handles
  • Deluxe picnic service for four including wine and cheese amenities

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.