Insignia Acacia and Slate Serving Board with Cheese Tools
- Mfr # 959-00-512-000-0
- Zoro # G516456619
Key Features
Specifications
Details
- MFR #
- 959-00-512-000-0
- Zoro #
- G516456619
- UPC #
- 99967489119
- Country of Origin
- China
- Item
- Insignia Acacia and Slate Serving Board with Cheese Tools, (Acacia Wood & Slate Black with Gold Accents)
- Color
- Black
- Type
- Cheese Board
Dimensions
- Length
- 12-1/2 in
- Width
- 12-1/2 in
- Height
- 1.4 in
Description
With a nod to sleek Danish design, the Insignia Acacia and Slate Serving Board with Cheese Tools marries centerpiece-worthy shape and color with ingenious function. The removable slate serving tray rests atop a durable acacia 9.5-inch wood cheese cutting board base. A hidden notch on the side of this cheese board set opens a drawer that holds three cheese tools in gold titanium-coated stainless steel with wood handles. With excellent function and stylish color choices, the Insignia is an all-inclusive cheese cutting and serving set that will level up your home entertaining.
- Made of acacia
- 12.5" diameter x 1.4"
- Removable 9.5" diameter slate serving surface
- Hidden notch on side opens to reveal tools
- Includes three titanium-coated stainless steel and acacia wood handle cheese tool
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.