Isla Serving Platter with Marble Cheeseboard Insert, Acacia Wood with Marble
- Mfr # 858-00-508-000-0
- Zoro # G816454148
Key Features
Specifications
Product Information
- MFR #
- 858-00-508-000-0
- Zoro #
- G816454148
- UPC #
- 99967541572
- Country of Origin
- India
Dimensions
- Overall Width
- 13.8 in
- Height
- 1.2 in
- Length
- 13.8 in
Details
- Item
- Isla Serving Platter with Marble Cheeseboard Insert, (Acacia Wood with Marble)
- Type
- Marble Board
- Color
- Brown
Description
There are serving boards and there are serving boards. For modern flair with classic styling, the Isla is a two-in-one wood and marble serving tray that belongs at all your most elevated cocktail parties, dinner parties, picnics, and more. The base is made of durable acacia wood and the white insert is genuine marble. Perhaps youll serve cheese on the marble with fruits and charcuterie on the wood? Hard cheese on the wood platter with soft cheese on the marble tray? An assortment of dips on the marble with veggies in the wood moat? The possibilities are limited only by your imagination - and luckily youve got lots of that.
- Made of Acacia Wood
- White Marble Board insert 7.75" diameter
- Made in India
- 13.78" x 13.78" x 1.18"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.