Kabrio Wine & Cheese Picnic Basket, Anthology Collection - Gray with Gold Accents
- Mfr # 325-72-322-000-0
- Zoro # G316457229
Key Features
Specifications
Product Information
- MFR #
- 325-72-322-000-0
- Zoro #
- G316457229
- UPC #
- 99967368674
- Country of Origin
- China
Dimensions
- Length
- 14.5 in
- Width
- 10 in
- Height
- 11 in
Details
- Item
- Kabrio Wine & Cheese Picnic Basket, (Anthology Collection - Gray with Gold Accents)
- Color
- Gray
- Type
- Picnic Basket
Description
The Kabrio Wine & Cheese Picnic Basket with Lid is the ideal romantic picnic basket for your next getaway. The handwoven wicker willow and hardwood construction give it classic vintage style. The plush fully-lined interior, soft insulated cover, and sturdy hardwood built-in table for easy picnicking on the go make it a modern marvel. The included deluxe cheese and wine service for two features hand-blown wine glasses, wood cheese board, stainless steel cheese knife, waiter-style corkscrew, and two 100% cotton napkins. The only thing missing is the delicious picnic and the delightful company.
- Handwoven willow and hardwood constructed basket with canvas lid
- Fully-lined interior
- Includes a sturdy built-in hardwood table top which provides a level surface to rest wine glasses or cheese board included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.