Las Palmas Beach Chair, Beige
- Mfr # 795-01-187-000-0
- Zoro # G316454648
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Color
Beige
Height
27.2 in
Length
22.4 in
Type
Beach Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 795-01-187-000-0
- Zoro #
- G316454648
- UPC #
- 99967512404
- Country of Origin
- China
Dimensions
- Width
- 19.7 in
- Height
- 27.2 in
- Length
- 22.4 in
Details
- Item
- Las Palmas Beach Chair, (Beige)
- Color
- Beige
- Type
- Beach Chairs
Description
Your plans? Flexible. Your frequent flyer miles? Always at the ready. Your chair? Perfectly portable. Whether youre at the beach, in the park, or even just on the back porch, you can conjure up the breathtaking views and legendary sunshine of the Canary Islands with the Las Palmas Beach Chair. This beach chair shines with graceful arcing lines and classic durable canvas - after all, comfort should never come at the expense of style. Who says you cant have it all - and bring it with you too?
- Collapsible for easy storage and transportation
- Durable and lightweight (5lbs) aluminum frame
- High quality, UV resistant canvas
- Supportive armrests
- Included carry bag
- 22.05" x 19.69" x 27.17"
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.