Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Los Angeles Chargers - Acacia Circo Cheese Cutting Board & Tools Set, (Acacia Wood)
- Mfr # 855-04-512-343-2
- Zoro # G623567390
original price:Â $75.95 , new price: $68.35 , 10 percent off
new price:Â
$
68.35
/ea
Key Features
Color
Brown
Height
1.6 in
Width
10.2 in
Length
10.2 in
Material
90% Acacia; 10% Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 855-04-512-343-2
- Zoro #
- G623567390
- UPC #
- 099967571876
- Country of Origin
- China
- Color
- Brown
- Material
- 90% Acacia; 10% Stainless Steel
- Includes
- 1 Cutting Board, (Acacia, 10.2" D x 1.6" H), 1 Stainless Steel Cheese Shaver (7.4"), 1 Stainless Steel Fork Tipped Hard Cheese Knife (7.4"), 1 Stainless Steel Pointed Tip Hard Cheese Knife (6.4"), 1 Stainless Steel Chisel Knife (7.4")
- NFL Team
- Los Angeles Chargers
Dimensions
- Height
- 1.6 in
- Width
- 10.2 in
- Length
- 10.2 in
Description
The Acacia Circo Cheese Board and Knife Set makes brilliant and attractive use of limited space with a split-level wood cutting/charcuterie board and interior cheese set. Made from durable and stylish acacia wood, this cheese board's cutting surface swivels open to reveal four brushed stainless steel cheese tools including: one cheese cleaver (for crumbly cheeses), one cheese planer (for semi-hard to hard cheese slices), one fork-tipped cheese knife, and one hard cheese knife/spreader. This unique wood cutting board set also features a recessed juice groove to catch cheese brine or juice from cut fruit. Whether you’re entertaining at home or taking it on the road as a picnic cutting board, the Acacia Circo Cheese Board Set gets the job done and looks great doing it.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.