Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Lowlands Whiskey Flight Glencairn Glass Tasting Set
- Mfr # 611-04-512-000-0
- Zoro # G816452533
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Type
Whiskey Set
Width
3.75 in
Height
2.4 in
Color
Brown
Length
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611-04-512-000-0
- Zoro #
- G816452533
- UPC #
- 99967547222
- Country of Origin
- China
- Item
- Lowlands Whiskey Flight Glencairn® Glass Tasting Set, (Acacia Wood)
- Type
- Whiskey Set
- Color
- Brown
Dimensions
- Width
- 3.75 in
- Height
- 2.4 in
- Length
- 17.7 in
Description
The Lowlands Whiskey Tasting Set is a handsome portable whiskey bar featuring 4 crystal Glencairn tasting glasses, a dignified acacia wood board, and a chalk stick for identifying your whiskey pours. Whether you prefer peaty or smoky, tough or sweet, finding your ideal whiskey pour just got a lot more stylish thanks to this whiskey gift set. Measuring 17.71 by 3.74 by 1.87 inches not including glasses, its easy to store between tastings. No bachelor or bachelorette party, man cave, or blues listening party is complete without it!
- 4 crystal Glencairn® tasting glasses
- 1 Chevron pattern, acacia wood flight
- 2 Chalkboard wall edges for labeling (chalk included)
- Natural cork feet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.