Shop PICNIC TIME FAMILY OF BRANDS

LSU Tigers - Lazy Susan Serving Tray, Fire Acacia Wood

  • Mfr # 827-18-513-293-0

  • Zoro # G016457178


product price:  $99.19
/ea

Key Features

Length
18 in
Width
18 in
Color
Brown
Type
Charcuterie Boards
Team Mascot
Tigers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
827-18-513-293-0
Zoro #
G016457178
UPC #
99967455701
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
1.5 in

Details

Item
LSU Tigers - Lazy Susan Serving Tray, (Fire Acacia Wood)
Color
Brown
Type
Charcuterie Boards
Team Mascot
Tigers
Team
LSU Tigers

Description

The centerpiece of every fine cocktail hour or wine & cheese tasting, the Lazy Susan is a circular, rotating serving tray made of fired acacia with a 1 tall chalkboard rim and included soapstone pencil for easy labeling. Your guests will love your presentation with this modern and refined serving platter.


  • Fired acacia wood with rotating serving surface
  • Chalkboard edge and soapstone pencil for customization
  • Measures 18" diameter x 1.5" high

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.