Madera Rectangular Long Charcuterie Board - 29 x 9, Caribbean Walnut

  • Mfr # 653-29-505-000-0

  • Zoro # G716454996


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Width
9 in
Color
Brown
Length
29 in
Type
Charcuterie Boards
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653-29-505-000-0
Zoro #
G716454996
UPC #
99967500104
Country of Origin
Mexico

Dimensions

Width
9 in
Length
29 in
Height
0.75 in

Details

Color
Brown
Type
Charcuterie Boards
Item
Madera Rectangular Long Charcuterie Board - 29" x 9", (Caribbean Walnut)

Description

The Madera Long Rectangle Charcuterie Board is a Caribbean walnut wood serving tray fit for the finest tables. Cheese, charcuterie, appetizers, and more are displayed to perfection on this Mexican-made large and long rectangular wooden cutting board. The handle doesnt just make service easier, the attached leather rope also allows you to display the beautiful natural wood grain on the wall between uses.


  • Made of Caribbean Walnut
  • Contrasting timber stripes on one side
  • Leather rope on handle for hanging
  • 29" L x 9" W x 0.75" H
  • Made in Mexico

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.