Madison Acacia Tabletop Bar Set

  • Mfr # 668-44-508-000-0

  • Zoro # G716454569


original price:  $491.99 , new price: $393.99 , 19 percent off
new price:  $393.99
/ea
Free Shipping & Returns

Key Features

Type
Bar Set
Color
Brown
Height
11.3 in
Width
10.5 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
668-44-508-000-0
Zoro #
G716454569
UPC #
99967368971
Country of Origin
China

Dimensions

Height
11.3 in
Width
10.5 in
Length
14 in

Details

Item
Madison Acacia Tabletop Bar Set, (Acacia Wood)
Type
Bar Set
Color
Brown

Description

The Madison Table Top Bar sits off to the side, dark and handsome. The sleek, mid-century-inspired lines and cherry-stained acacia wood have already received more than a few batted eyelashes and breathy whispers. At happy hour, your friends swoon and gasp as you open the doors, pull out the tray, and get to mixing with the 19 stainless steel bar tools: six cocktail sticks, one cocktail stick caddy, one hawthorne strainer, tongs, one bar spoon, one double-sided jigger, one muddler with plastic head, one corkscrew, one two-piece shaker, one paring knife, one bottle opener, one glass ice bucket with stainless steel handle, one mixing glass with pour spout, and one marble cutting board. Just like that, this iconic, all-in-one bartender kit has become the conversation hub. Now they're batting their eyelashes at you.


  • Cherry-stained acacia box with hinged, prop-up lid design
  • 19 bar accessories

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.