Manta Portable Beach Tent, Red

  • Mfr # 113-00-100-000-0

  • Zoro # G216452867


original price:  $80.95 , new price: $64.99 , 19 percent off
new price:  $64.99
/ea

Key Features

Height
40 in
Width
48.43 in
Type
Beach Tent
Length
87 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113-00-100-000-0
Zoro #
G216452867
UPC #
99967274593
Country of Origin
China

Dimensions

Height
40 in
Width
48.43 in
Length
87 in

Details

Color
Red
Type
Beach Tent
Item
Manta Portable Beach Tent, (Red)

Description

Instant shade and wind protection, anywhere, anytime - the Manta Portable Beach Tent is a lightweight pop-up beach shelter and sun shade with a UPF 50+ sun protection rating, a heavy-duty floor, a zippered privacy screen, and a double-zippered mesh window to keep you feeling the breeze. Easy setup with optional in-ground plastic stakes and attached fillable sandbags means you'll spend more time watching the waves at the beach, the lake, or your nephew's soccer game in this outdoor sport shade. The perfect alternative to your standard beach umbrella.


  • UPF 50+ sun protection rating
  • Lightweight polyester shell and fiberglass frame
  • Fully-assembled
  • springs open in seconds
  • Folds in on itself with a few turns of the wrist and it's ready to be stored away
  • Deep tent cavity and overhanging canopy provide maximum protection from the elements
  • Extending floor that doubles as a privacy screen
  • A double-zippered mesh window
  • Attached fillable sand bags for weighted anchoring
  • 8 plastic stakes for in-ground anchoring

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.