Shop PICNIC TIME FAMILY OF BRANDS

Metro Basket Collapsible Cooler Tote, Black

  • Mfr # 645-00-175-000-0

  • Zoro # G616456656


product price:  $45.79
/ea

Key Features

Type
Cooler Bag
Color
Black
Width
12 in
Height
9 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
645-00-175-000-0
Zoro #
G616456656
UPC #
99967208611
Country of Origin
China

Dimensions

Width
12 in
Height
9 in
Length
19 in

Details

Item
Metro Basket Collapsible Cooler Tote, (Black)
Type
Cooler Bag
Color
Black

Description

From farmers markets to picnics to beach days, the Metro Shopping Basket is your go-to collapsible picnic basket. With its durable polyester canvas on a lightweight and sturdy aluminum frame, water-resistant interior liner, and expandable drawstring top, its highly functional and stylish to boot. Leave the sloppy, always misplaced reusable bags behind for good; its easy to store this grocery cooler bag in your car so its always ready to go.


  • Lightweight and fully-collapsible
  • Durable 600D polyester canvas on a sturdy aluminum frame
  • Water-resistant interior liner
  • Expandable drawstring top

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.