Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Miami Dolphins - Poppy Personal Picnic Basket, (Beige)
- Mfr # 124-00-299-176-2
- Zoro # G123567784
original price: $96.95 , new price: $89.19 , 8 percent off
new price:
$
89.19
/ea
Key Features
Material
50% Fir Wood, 40% Canvas, 9% Insulation, 1% Brass
Color
Beige
Team Mascot
Dolphins
Height
7.25 in
NFL Team
Miami Dolphins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124-00-299-176-2
- Zoro #
- G123567784
- UPC #
- 099967546096
- Country of Origin
- China
- Material
- 50% Fir Wood, 40% Canvas, 9% Insulation, 1% Brass
- Color
- Beige
- Team Mascot
- Dolphins
- NFL Team
- Miami Dolphins
- Includes
- 1 Basket (12" x 7" x 7.25"), 1 Cooler Bag Insert (11.75" x 6.5" x 6.125")
- Item
- Poppy Personal Picnic Basket - Insulated Lunch Bag - Retro Lunch Box
Dimensions
- Height
- 7.25 in
- Width
- 7 in
- Length
- 12 in
Description
The Poppy Personal Picnic Basket is a handwoven wicker basket ideal for bringing a little country charm to your office lunch or for toting drinks and snacks to an outdoor concert. The styling? Classic vintage picnic! The details? Clean and convenient, with a fully-removable insulated interior cooler made of easy-clean, water-resistant material. A plain old lunch bag? No thanks! We’ll take this small english-style picnic basket any day.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.