Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Midday Quilted Washable Insulated Lunch Bag, Red
- Mfr # 513-01-100-000-0
- Zoro # G316456109
product price:Â
$
24.59
/ea
Key Features
Color
Red
Height
8.5 in
Type
Lunch Cooler
Width
14 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513-01-100-000-0
- Zoro #
- G316456109
- UPC #
- 99967485036
- Country of Origin
- China
Dimensions
- Height
- 8.5 in
- Width
- 14 in
- Length
- 6 in
Details
- Color
- Red
- Type
- Lunch Cooler
- Item
- Midday Quilted Washable Insulated Lunch Bag, (Red)
Description
This stylish cooler tote is not only fully insulated and available in a wide variety of colors, it is machine washable. A roomy lunchbox with zipper closure, quilted soft side fabric, and PEVA liner to keep your items fresh is even better when you can just toss it in the wash to clean. Featuring poly taffeta on the outside, Polyfill lined insulation, this packable cooler tote easily folds up for storage. At 6 x 14 x 8.5, there's space for everything you need to tote and the detachable shoulder strap ensures it's easy to tote it.
- Materials- Poly taffeta quilted fabric, Polyfill lined insulation and PEVA liner
- Machine washable
- Insulated
- Zipper Closure
- Detachable carrying shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.