Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Midday Quilted Washable Insulated Lunch Bag, Shale Brown
Mfr # 513-01-115-000-0
Zoro # G116456071
product price:Â $24.59
/eaKey Features
Type
Lunch Cooler
Length
6 in
Color
Beige
Width
14 in
Height
8.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
513-01-115-000-0
Zoro #
G116456071
UPC #
99967542395
Country of Origin
China
Dimensions
Length
6 in
Width
14 in
Height
8.5 in
Details
Item
Midday Quilted Washable Insulated Lunch Bag, (Shale Brown)
Type
Lunch Cooler
Color
Beige
Description
This stylish cooler tote is not only fully insulated and available in a wide variety of colors, it is machine washable. A roomy lunchbox with zipper closure, quilted soft side fabric, and PEVA liner to keep your items fresh is even better when you can just toss it in the wash to clean. Featuring poly taffeta on the outside, Polyfill lined insulation, this packable cooler tote easily folds up for storage. At 6 x 14 x 8.5, there's space for everything you need to tote and the detachable shoulder strap ensures it's easy to tote it.
- Materials- Poly taffeta quilted fabric, Polyfill lined insulation and PEVA liner
- Machine washable
- Insulated
- Zipper Closure
- Detachable carrying shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.