Montecito Picnic Blanket with Harness, Beige Gingham
- Mfr # 639-00-298-000-0
- Zoro # G116454404
product price:Â
$
84.15
/ea
Key Features
Color
Beige
Width
60 in
Length
70 in
Type
Beach Blanket
Height
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 639-00-298-000-0
- Zoro #
- G116454404
- UPC #
- 99967517775
- Country of Origin
- India
Dimensions
- Width
- 60 in
- Length
- 70 in
- Height
- 0 in
Details
- Color
- Beige
- Type
- Beach Blanket
- Item
- Montecito Picnic Blanket with Harness, (Beige Gingham)
Description
The boho vibes are strong with the Montecito Picnic Blanket with Harness - an easy-carry, water-resistant, cozy picnic blanket has never looked better. Made with care in India, the Montecito features a 100% cotton topside for comfort and water-resistant, a polyester underside for moisture protection, and spreads to 60 by 70 inches - plenty of room for you and your honey, and even a couple of friends. But what makes it the ultimate stylish-meets-rugged picnic accessory? The braided accessory handle for easy transport and storage, of course.
- 100% woven cotton topside for comfort
- Water-resistant, polyester underside for moisture protection
- Braided accessory harness with handle for easy transport & storage
- 60" x 70" laying flat
- Machine washable. Hang dry.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.