Montecito Picnic Blanket with Harness, White & Blue Stripe

  • Mfr # 639-00-107-000-0

  • Zoro # G616454461


product price:  $79.19
/ea

Key Features

Color
Blue
Width
60 in
Length
70 in
Type
Beach Blanket
Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
639-00-107-000-0
Zoro #
G616454461
UPC #
99967517751
Country of Origin
India

Dimensions

Width
60 in
Length
70 in
Height
0 in

Details

Color
Blue
Type
Beach Blanket
Item
Montecito Picnic Blanket with Harness, (White & Blue Stripe)

Description

The boho vibes are strong with the Montecito Picnic Blanket with Harness - an easy-carry, water-resistant, cozy picnic blanket has never looked better. Made with care in India, the Montecito features a 100% cotton topside for comfort and water-resistant, a polyester underside for moisture protection, and spreads to 60 by 70 inches - plenty of room for you and your honey, and even a couple of friends. But what makes it the ultimate stylish-meets-rugged picnic accessory? The braided accessory handle for easy transport and storage, of course.


  • 100% woven cotton topside for comfort
  • Water-resistant, polyester underside for moisture protection
  • Braided accessory harness with handle for easy transport & storage
  • 60" x 70" laying flat
  • Machine washable. Hang dry.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.