Napoletana Pizza Cutter Board

  • Mfr # 897-01-512-000-0

  • Zoro # G516456572


product price:  $51.95
/ea

Key Features

Type
Pizza Peel
Overall Width
16-1/2 in
Color
Brown
Height
0.6 in
Length
22.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
897-01-512-000-0
Zoro #
G516456572
UPC #
99967531351
Country of Origin
China

Dimensions

Overall Width
16-1/2 in
Height
0.6 in
Length
22.3 in

Details

Item
Napoletana Pizza Cutter Board, (Acacia Wood)
Type
Pizza Peel
Color
Brown

Description

If youre someone who takes pizza night very seriously, youll appreciate the simple a-peel of the Napoletana, an Acacia wood pizza peel board with built-in grooves for perfect slices every time. Features a natural twine rope on the handle for easy storage and display. This two-for-one pizza paddle does it all! Prep your pizza on one side, then use the grooved side to slice. At 22.3 by 16.5 by 0.6 inches, its the perfect size to share.


  • Made of Acacia
  • Handle with natural twine rope
  • Grooves on one side of the board for easy cutting
  • 22.3" x 16.5" x 0.6"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.