Shop PICNIC TIME FAMILY OF BRANDS

NC State Wolfpack - Hardwood BBQ Grill Scraper with Bottle Opener, Parawood

  • Mfr # 871-00-505-423-0

  • Zoro # G016457338


product price:  $33.49
/ea

Key Features

Color
Brown
Width
4.72 in
Length
15.94 in
Type
Bbq Accessories
Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
871-00-505-423-0
Zoro #
G016457338
UPC #
99967491570
Country of Origin
China

Dimensions

Width
4.72 in
Length
15.94 in
Height
0.79 in

Details

Item
NC State Wolfpack - Hardwood BBQ Grill Scraper with Bottle Opener, (Parawood)
Color
Brown
Type
Bbq Accessories
Team Mascot
Wolfpack
Team
NC State Wolfpack

Description

Give the gift that keeps on giving! Our BBQ grill scraper with built in bottle opener is the essential grilling utensil. After the meat is served, this is the item that finishes the job, and the one that gives you the opportunity to drink while doing it. Made of rubber wood and with a hanging rope loop, this scraper was built to last and made with easy storage in mind.


  • Flat, BBQ grill scraper with rope hanging loop
  • Much safer that grill brushes with metal bristles
  • Includes a bottle opener
  • Made of rubber wood
  • 15.94" x 4.72" x 0.79"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.