
NC State Wolfpack - Serving Ladder 3 Tiered Serving Station
Mfr # 829-03-512-423-0
Zoro # G816453851
product price:Â $99.19
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
8.375 in
Color
Brown
Type
Charcuterie Boards
Team Mascot
Wolfpack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
829-03-512-423-0
Zoro #
G816453851
UPC #
99967465229
Country of Origin
China
Dimensions
Length
18 in
Width
8.375 in
Height
14.75 in
Details
Item
NC State Wolfpack - Serving Ladder 3 Tiered Serving Station, (Acacia Wood)
Color
Brown
Type
Charcuterie Boards
Team Mascot
Wolfpack
Team
NC State Wolfpack
Description
At once space-saving and stylish, the Serving Ladder is a 3-tiered serving station with small, medium, and large removable trays set on a collapsible ladder. Made of Natural Acacia, this serving set is the perfect centerpiece for picnics and wine & cheese tastings! The classy layout will especially wow the guests at your next dinner party or family get together.
- Collapsible ladder
- Removable serving trays
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.