Shop PICNIC TIME FAMILY OF BRANDS

NCAA App State Mountaineers Home Run! Baseball Cheese Board - Novelty Charcuterie Board

  • Mfr # 894-00-505-793-0

  • Zoro # G316454938


product price:  $40.99
/ea

Key Features

Length
12 in
Width
12 in
Color
Brown
Type
Cutting Boards
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
894-00-505-793-0
Zoro #
G316454938
UPC #
99967237192
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
0.8 in

Details

Color
Brown
Type
Cutting Boards
Team Mascot
Mountaineers
Team
App State Mountaineers

Description

Show your love for America's Pastime with Picnic Time's Homerun! Cutting Board, a bamboo-constructed baseball-inspired chopping board that double-plays as a serving platter! Use the blank underside for chopping and the stitched topside for serving. Sure to be a grand slam at your next dinner party! The baseball puns are endless!


  • Bamboo construction
  • 104 square inches of cutting surface
  • Board can be used as a cutting board or serving tray, or use both sides of the board: the blank underside for cutting and the topside for serving

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.