NCAA Arizona State Sun Devils Concerto Glass Top Cheese Board and Knife Set

  • Mfr # 919-00-505-024-0

  • Zoro # G516452970


product price:  $92.99
/ea

Key Features

Length
13 in
Width
10 in
Color
Brown
Type
Cheese Sets
Team Mascot
Sun Devils
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
919-00-505-024-0
Zoro #
G516452970
UPC #
99967393591
Country of Origin
China

Dimensions

Length
13 in
Width
10 in
Height
1.8 in

Details

Item
NCAA Arizona State Sun Devils Concerto Glass Top Cheese Board and Knife Set - Charcuterie Board Set - Glass Top Cutting Board, (Bamboo)
Color
Brown
Type
Cheese Sets
Team
Arizona State Sun Devils
Team Mascot
Sun Devils

Description

Striking modern design and multi-level function merges with the Concerto Glass Top Cheese Board and Knife Set. A removable glass serving tray tops an eco-friendly and durable bamboo wood cutting board with pull-out drawer containing three stainless steel cheese tools. Choose from a crumbly cheese chisel, a pointed-top cheese knife, and a cheese fork for all your charcuterie board needs. With double the cutting and serving space and the integrated cheese tool storage, this cheese board set is a must-have for travel and picnics as well as for convenient at-home entertaining. Choose this multi-functional, fully loaded cheese and meat board set for a Mother's Day, Father's Day, or Housewarming gift.


  • Bamboo board has over 128 square inches of cutting surface
  • Three stainless steel cheese tools
  • Removable tempered glass serving tray fits snugly on cutting board and can also be lifted off of board and used as a second surface for cutting or serving

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.