NCAA Arizona State Sun Devils Icon Glass Top Cutting Board & Knife Set

  • Mfr # 910-00-505-024-0

  • Zoro # G816453974


original price:  $81.95 , new price: $65.55 , 20 percent off
new price:  $65.55
/ea

Key Features

Length
15.4 in
Width
10.04 in
Color
Brown
Type
Cutting Boards
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910-00-505-024-0
Zoro #
G816453974
UPC #
99967323895
Country of Origin
China

Dimensions

Length
15.4 in
Width
10.04 in
Height
0.8 in

Details

Item
NCAA Arizona State Sun Devils Icon Glass Top Cutting Board & Knife Set, Cheese Boards Charcuterie Boards, Serving Platter, (Parawood & Bamboo)
Color
Brown
Type
Cutting Boards
Team
Arizona State Sun Devils
Team Mascot
Sun Devils

Description

Modern and natural lines merge with the Icon, a beautiful rectangular glass cutting board made from rich parawood and bamboo with a tempered glass tray and a carved-out section to snugly secure the included stainless steel fork-tipped cheese knife with a wooden handle. You can also use this handsome cutting board set as a cheese board or serving tray.


  • 92 square inches of cutting surface
  • Tempered glass lid, 11" x 8.5" with rounded corners, can be used as a cutting board or service tray
  • Cheese knife with holes in the blade to prevent cheese from sticking

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.