Shop PICNIC TIME FAMILY OF BRANDS

NCAA Arkansas Razorbacks 64 Can Collapsible Cooler, Large Insulated Soft Cooler Bag

  • Mfr # 716-00-105-034-0

  • Zoro # G516457302


product price:  $68.29
/ea

Key Features

Height
11.5 in
Length
22 in
Color
Gray
Type
Coolers
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
716-00-105-034-0
Zoro #
G516457302
UPC #
99967507400
Country of Origin
China

Dimensions

Height
11.5 in
Length
22 in
Width
10.5 in

Details

Color
Gray
Type
Coolers
Item
NCAA Arkansas Razorbacks 64 Can Collapsible Cooler, Large Insulated Soft Cooler Bag, Portable Beach Cooler with Shoulder Strap, (Heathered Gray)
Team
Arkansas Razorbacks
Team Mascot
Razorbacks

Description

Headed to a big tailgate? Camping with a group? Snack parent for a thirsty crew? Enter the 64 Can Collapsible Cooler, an insulated soft beverage tote with seriously big capacity! This soft-sided, insulated picnic tote features a water-resistant interior and easily compacts for storage or post-party transport. When youre through all 64 cans, just secure it to a large pack with the included securable bungee cord or fold it up into another carrier. Go ahead and pack up more than 5 12-packs or pop in some brews and soda with your full picnic - this insulated cooler tote is versatile, durable, and ready for some action!


  • Compactible tote with securable bungee tie
  • Insulated cooler
  • Water-resistant interior
  • Carry volume of 64 cans
  • 11.5"H x 22" L x 10.5" W

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.