Shop PICNIC TIME FAMILY OF BRANDS

NCAA Arkansas Razorbacks Urban Lunch Bag - Cooler Lunch Tote

  • Mfr # 511-00-154-034-0

  • Zoro # G116457672


product price:  $40.89
/ea

Key Features

Width
5.5 in
Type
Lunch Bags
Color
Gray
Height
10.1 in
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
511-00-154-034-0
Zoro #
G116457672
UPC #
99967518512
Country of Origin
China

Dimensions

Width
5.5 in
Height
10.1 in
Length
9.75 in

Details

Item
NCAA Arkansas Razorbacks Urban Lunch Bag - Cooler Lunch Tote - Insulated Lunch Bag, (Gray with Black Accents)
Type
Lunch Bags
Color
Gray
Team Mascot
Razorbacks
Team
Arkansas Razorbacks

Description

The Urban Lunch Bag Cooler is a two tiered soft cooler ideal for work, school hallways, and small picnics. With an insulated work cooler on the bottom, a dry compartment up top and an additional front storage area to boot, theres plenty of space in this lunch tote to take whatever you fancy, wherever you fancy. Fashion conscious men and women can ensure their hot items stay hot and their cool items stay cool with this high-function and high fashion lunch box.


  • Two tiered lunch tote
  • Front flat zippered pocket leads to dry compartment for shelf items
  • Cooler on the bottom, made with wipeable materials
  • Leatherette handles and side snaps to increase compartment carry volume
  • 9.75" L x 5.5" W x 10.1" H

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.