
NCAA Arkansas Razorbacks Whiskey Box Gift Set
Mfr # 605-10-509-033-0
Zoro # G016456287
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Color
Brown
Height
4.75 in
Width
13 in
Type
Barware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
605-10-509-033-0
Zoro #
G016456287
UPC #
99967532969
Country of Origin
China
Dimensions
Length
15 in
Height
4.75 in
Width
13 in
Details
Item
NCAA Arkansas Razorbacks Whiskey Box Gift Set - Whiskey Glasses Set of 2 - Whiskey Stones Gift Set, (Oak Wood)
Color
Brown
Type
Barware
Team Mascot
Razorbacks
Team
Arkansas Razorbacks
Description
Every tradition and heirloom had to start somewhere, and you can start your own with The Whiskey Box, a dark and handsome solid oak chest with rustic nails and secure storage for your favorite 750mL whiskey bottle, two 8oz heavy-bottomed lowball glasses, two soapstone coasters, and two soapstone whiskey stones to chill your drink without watering it down. At once modern and vintage, this whiskey set will be the artifact your grandkids remember standing stately and unassuming in your man cave.
- Oak chest with pounded nail corner accents
- Hollowed area in box to fit a standard 750mL bottle of whiskey
- Components securely displayed
- Two 8oz lowball glasses
- Two sandstone coasters
- Six soapstone whiskey stones to chill your drink without diluting it
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.