NCAA Army Black Knights Adventure Wagon Folding Wagon - Wagon Cart
- Mfr # 739-00-679-764-0
- Zoro # G716454972
Key Features
Specifications
Details
- MFR #
- 739-00-679-764-0
- Zoro #
- G716454972
- UPC #
- 99967348577
- Country of Origin
- China
- Color
- Gray
- Item
- NCAA Army Black Knights Adventure Wagon Folding Wagon - Wagon Cart - Sport Utility Wagon - Beach Wagon Collapsible, (Dark Gray)
- Deck Type
- Wagons
Dimensions
- Overall Height
- 21.9 in
- Overall Length
- 35.6 in
- Overall Width
- 18.9 in
Description
Save your back with the Adventure Wagon Folding Wagon, a sturdy utility wagon with endless uses and a rugged 225 lb weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmers market. This beach wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the wagon cart is perfect for your phone and other delicate items.
- Steel-frame with durable polyester covering
- Quick and easy set-upStorage cover with carry handle and pocket to hold floor panel
- Telescoping handle
- Zippered hanging storage pocket inside wagon
- Opens to 35.6" L x 18.9" W x 21.9" H
- Maximum weight capacity of 225 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.