Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Auburn Tigers Billboard Glass Top Cheese Board - Charcuterie Boards, Parawood
Mfr # 911-01-505-044-0
Zoro # G616456199
product price:Â $65.99
/eaKey Features
Length
17 in
Width
9-3/4 in
Color
Brown
Type
Charcuterie Boards
Height
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
911-01-505-044-0
Zoro #
G616456199
UPC #
99967456999
Country of Origin
China
Dimensions
Length
17 in
Width
9-3/4 in
Height
1 in
Details
Item
NCAA Auburn Tigers Billboard Glass Top Cheese Board - Serving Platter - Cheese Boards Charcuterie Boards, (Parawood)
Color
Brown
Type
Charcuterie Boards
Team
Auburn Tigers
Team Mascot
Tigers
Description
Bright and refined, the Billboard Glass Top Serving Tray is a parawood cutting board with a removable and customizable glass plate top. Whether you use this as a cheese board, a bread board, or for cutting vegetables, you'll enjoy the convenience of quick clean-up and a masterful presentation.
- 138 square inches of luxurious cutting surface
- Tempered glass tray with rounded corners
- May be used as a cutting board or a service tray
- Non-slip feet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.