Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Auburn Tigers Urban Lunch Bag - Cooler Lunch Tote
Mfr # 511-00-154-044-0
Zoro # G316457687
product price:Â $40.89
/eaKey Features
Type
Lunch Bags
Length
9.75 in
Color
Gray
Width
5.5 in
Height
10.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
511-00-154-044-0
Zoro #
G316457687
UPC #
99967518529
Country of Origin
China
Dimensions
Length
9.75 in
Width
5.5 in
Height
10.1 in
Details
Type
Lunch Bags
Item
NCAA Auburn Tigers Urban Lunch Bag - Cooler Lunch Tote - Insulated Lunch Bag, (Gray with Black Accents)
Color
Gray
Team Mascot
Tigers
Team
Auburn Tigers
Description
The Urban Lunch Bag Cooler is a two tiered soft cooler ideal for work, school hallways, and small picnics. With an insulated work cooler on the bottom, a dry compartment up top and an additional front storage area to boot, theres plenty of space in this lunch tote to take whatever you fancy, wherever you fancy. Fashion conscious men and women can ensure their hot items stay hot and their cool items stay cool with this high-function and high fashion lunch box.
- Two tiered lunch tote
- Front flat zippered pocket leads to dry compartment for shelf items
- Cooler on the bottom, made with wipeable materials
- Leatherette handles and side snaps to increase compartment carry volume
- 9.75" L x 5.5" W x 10.1" H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.