Shop PICNIC TIME FAMILY OF BRANDS

NCAA Baylor Bears Covina Acacia and Slate Serving Tray

  • Mfr # 957-07-512-923-0

  • Zoro # G516456695


product price:  $72.15
/ea

Key Features

Length
17 in
Width
11 in
Color
Black
Type
Charcuterie Boards
Team Mascot
Bears
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
957-07-512-923-0
Zoro #
G516456695
UPC #
99967527170
Country of Origin
China

Dimensions

Length
17 in
Width
11 in
Height
0.75 in

Details

Item
NCAA Baylor Bears Covina Acacia and Slate Serving Tray - Charcuterie Board Set, (Acacia Wood & Slate Black with Gold Accents)
Color
Black
Type
Charcuterie Boards
Team
Baylor Bears
Team Mascot
Bears

Description

Have you ever served meats and cheeses on a plate? Maybe you've tried a baking sheet to liven things up? Or perhaps you've resorted to napkins instead? If you answered yes to any of these, then it's time to update your kitchenware and your charcuterie skills. The next time you host a party, serve your cold cuts on the Covina Serving Tray. It's a modern design that features an acacia wood tray with soft rounded edges and has a removable slate serving board as well. Four foam feet on the bottom of the board for stability and the whole thing can be easily carried. The next party you host, serve up delicious with the Covina Serving Tray!


  • Made of Acacia
  • 17" x 11" x 0.75" wood base
  • Removable 14" x 11" x 0.20" diameter slate serving surface
  • Slate fits into a notch on the back to stay securely on the tray
  • Satin finished gold handles for easy carrying

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.