Shop PICNIC TIME FAMILY OF BRANDS

NCAA Baylor Bears Impresa Picnic Blanket - Lightweight Beach Blanket - Machine Washable

  • Mfr # 819-01-999-926-0

  • Zoro # G516456329


product price:  $50.15
/ea

Key Features

Color
Black
Width
50 in
Length
60 in
Type
Picnic Blankets
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
819-01-999-926-0
Zoro #
G516456329
UPC #
99967536288
Country of Origin
China

Dimensions

Width
50 in
Length
60 in
Height
0.1 in

Details

Color
Black
Type
Picnic Blankets
Item
NCAA Baylor Bears Impresa Picnic Blanket - Lightweight Beach Blanket - Machine Washable, (Black & White)
Team Mascot
Bears
Team
Baylor Bears

Description

Youre telling me this ultra-light, easy-fold picnic blanket is made of water-resistant, machine-washable polar fleece AND it's available in your favorite Collegiate team design ?! Not only can you get cozy with a soft, snuggly, and perfectly portable picnic blanket set, you can get a design that perfectly suits your taste. Easy to spread out for the whole fam, easy to fold up and stash in the bag when it's time to go. Now that's Impresa-ive.


  • Easy to fold into a drawstring backpack
  • Machine washable
  • Warm and soft polar fleece
  • Blanket and bag are fully customizable
  • 60" x 50" blanket
  • 12" x 15" carry bag
  • Water-resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.