Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Baylor Bears Kickoff Football Cheese Board - Novelty Charcuterie Board
Mfr # 908-00-505-923-0
Zoro # G916453225
product price:Â $56.15
/eaKey Features
Length
20.3 in
Color
Brown
Type
Cutting Boards
Width
12 in
Team Mascot
Bears
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
908-00-505-923-0
Zoro #
G916453225
UPC #
99967323802
Country of Origin
China
Dimensions
Length
20.3 in
Width
12 in
Height
0.8 in
Details
Color
Brown
Type
Cutting Boards
Team
Baylor Bears
Team Mascot
Bears
Description
It's game on with the Kickoff Cutting Board, a football-shaped party platter and serving tray made from eco-friendly bamboo with a white bamboo inlay design for the laces. A recessed juice groove keeps your table clean and tapered sides make it easy to rush this chopping board for many yards!
- Bamboo construction with inlaid light bamboo "laces"
- Over 184 square inches of cutting surface
- Tapered sides for easy grasping of board
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.