Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Baylor Bears Montero Tote Cooler Bag - Soft Cooler Bag - Picnic Tote, Black
Mfr # 604-00-179-924-0
Zoro # G516455773
product price:Â $43.19
/eaKey Features
Width
6.5 in
Height
12.6 in
Color
Black
Length
12.5 in
Type
Coolers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
604-00-179-924-0
Zoro #
G516455773
UPC #
99967500968
Country of Origin
China
Dimensions
Width
6.5 in
Height
12.6 in
Length
12.5 in
Details
Item
NCAA Baylor Bears Montero Tote Cooler Bag - Soft Cooler Bag - Picnic Tote, (Black)
Color
Black
Type
Coolers
Team
Baylor Bears
Team Mascot
Bears
Description
The Montero Cooler Tote Bag is the ideal combination of grocery bag, picnic cooler, and beach tote bag in one great soft cooler package. With its fully-insulated & durable polyester canvas exterior, insulated water-resistant liner, and 20-can storage capacity, the Montero can take from camping to outdoor concerts to picnics to the beach to the farmers market with ease. This insulated cooler bag has serious versatility - and serious style.
- Fully-insulated
- Durable 600D polyester fabric exterior
- An insulated water-resistant liner
- A separate zipper pocket on the front exterior provides additional storage
- Padded carry handles
- An adjustable, detachable shoulder strap that converts to backpack straps
- 20-Can storage capacity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.