
NCAA Boise State Broncos Roadside Emergency Car Kit
Mfr # 699-00-179-704-0
Zoro # G916456493
product price:Â $62.99
/eaKey Features
Height
12 in
Width
3.5 in
Color
Black
Length
12 in
Type
Tools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
699-00-179-704-0
Zoro #
G916456493
UPC #
99967320924
Country of Origin
China
Dimensions
Height
12 in
Width
3.5 in
Length
12 in
Details
Color
Black
Type
Tools
Team
Boise State Broncos
Team Mascot
Broncos
Description
Safety first for you and your loved ones with the Picnic Time Roadside Emergency Kit, a compact car tool kit with the basics for auto emergencies. The triangular-shaped tote is lined with reflective tape to double as a roadside hazard sign.
- 1 Triangular-shaped tote with reflective tape that doubles as a roadside hazard sign
- Polyester tote that's easy to clean
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.