NCAA Boston College Eagles Turismo Backpack Cooler with Water Bottle CarrierBlack

  • Mfr # 641-00-175-054-0
  • Zoro # G216454335
product price: 
$
87.89
/ea

Key Features

Height
19 in
Length
16 in
Type
Coolers
Color
Black
Width
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
641-00-175-054-0
Zoro #
G216454335
UPC #
99967213103
Country of Origin
China

Dimensions

Height
19 in
Length
16 in
Width
9 in

Details

Type
Coolers
Color
Black
Item
NCAA Boston College Eagles Turismo Backpack Cooler with Water Bottle Carrier - Soft Cooler Backpack - Travel Cooler Bag, (Black)
Team Mascot
Eagles
Team
Boston College Eagles

Description

Explore the world with the Turismo Backpack Cooler with Water Bottle Carrier, our original travel bag made from durable polyester canvas and sporting more pockets than you can shake a hiking stick at! Our cooler bag features two large insulated interior compartments to keep your food and drink warm or cool - ideal for a picnic lunch on the go. In addition, a multi-use mesh pocket, a zippered pocket hidden under the exterior flap, and a large carabiner utility clip give you unlimited options for stowing your hiking and beach gear. Non-slip, padded backpack straps and a padded handle grip will keep you trekking and toting in comfort, while the detachable water bottle duffel with adjustable shoulder strap helps keep you happily hydrated.


  • Durable 600D polyester construction
  • Features numerous interior and exterior pockets specially designed to hold the items you're most likely to carry
  • Non-slip, extra-comfort backpack straps
  • Two large insulated interior compartments
  • Multi-use mesh pocket with reinforced base and drawstring closure
  • A large utility clip
  • A zippered pocket hidden under the exterior flap as extra security for your most valuable items
  • A padded handle grip
  • A detachable water duffel featuring an adjustable shoulder strap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.