NCAA Cal Bears Whiskey Box Gift Set

  • Mfr # 605-10-509-073-0

  • Zoro # G516456657


original price:  $303.99 , new price: $242.99 , 20 percent off
new price:  $242.99
/ea
Free Shipping & Returns

Key Features

Type
Barware
Width
13 in
Height
4.75 in
Color
Brown
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605-10-509-073-0
Zoro #
G516456657
UPC #
99967532990
Country of Origin
China

Dimensions

Width
13 in
Height
4.75 in
Length
15 in

Details

Item
NCAA Cal Bears Whiskey Box Gift Set - Whiskey Glasses Set of 2 - Whiskey Stones Gift Set, (Oak Wood)
Type
Barware
Color
Brown
Team Mascot
Bears
Team
Cal Bears

Description

Every tradition and heirloom had to start somewhere, and you can start your own with The Whiskey Box, a dark and handsome solid oak chest with rustic nails and secure storage for your favorite 750mL whiskey bottle, two 8oz heavy-bottomed lowball glasses, two soapstone coasters, and two soapstone whiskey stones to chill your drink without watering it down. At once modern and vintage, this whiskey set will be the artifact your grandkids remember standing stately and unassuming in your man cave.


  • Oak chest with pounded nail corner accents
  • Hollowed area in box to fit a standard 750mL bottle of whiskey
  • Components securely displayed
  • Two 8oz lowball glasses
  • Two sandstone coasters
  • Six soapstone whiskey stones to chill your drink without diluting it

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.