Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Cal State Fullerton Titans Tarana Cooler Tote Bag made with Recycled Materials
Mfr # 516-01-179-986-0
Zoro # G316454921
product price:Â $64.49
/eaKey Features
Width
8.268 in
Color
Black
Height
13.386 in
Type
Coolers
Length
21.063 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
516-01-179-986-0
Zoro #
G316454921
UPC #
99967539975
Country of Origin
China
Dimensions
Width
8.268 in
Height
13.386 in
Length
21.063 in
Details
Color
Black
Type
Coolers
Item
NCAA Cal State Fullerton Titans Tarana Cooler Tote Bag made with Recycled Materials - Soft Cooler Tote Bag - Upcycled Picnic Cooler, (Carbon Black)
Team Mascot
Titans
Team
Cal State Fullerton Titans
Description
From a day at the beach to the grocery to snack parent at the soccer game to picnic parties, you can fit all the beverages you need and keep them cool and refreshing in the fully insulated Tarana Cooler Bag Tote. Fashion meets function in this roomy and stylish soft cooler tote with full-length zipper closure and front zippered accessory pocket - but theres an even more special detail! Each one of these large-and-in-charge insulated beach bags has a shell made of 15 recycled water bottles. Helping save the earth never looked so good.
- Tote shell is made out of recycled plastic. 15 bottles per bag.
- Insulated cooler with water-resistant liner
- Full-length zipper closure
- Front zippered accessory pocket
- 21.06" x 8.27" x 13.39"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.