
Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Cincinnati Bearcats 3-Piece BBQ Tote & Grill Accessories Set
Mfr # 749-03-175-664-0
Zoro # G616453556
product price:Â $45.59
/eaKey Features
Width
2 in
Color
Black
Height
5 in
Length
22 in
Type
Bbq Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
749-03-175-664-0
Zoro #
G616453556
UPC #
99967240598
Country of Origin
China
Dimensions
Width
2 in
Height
5 in
Length
22 in
Details
Color
Black
Type
Bbq Accessories
Team
Cincinnati Bearcats
Team Mascot
Bearcats
Description
The Picnic Time 3-Piece BBQ Tote is a sleek and stylish barbecue set in a roll-up polyester bag with an adjustable shoulder strap. This highly portable bag securely holds all the stainless steel grilling tools you need for the job: one large spatula with an integrated bottle opener, one bbq fork, and tongs. The perfect gift for the grill master in your life, the tools have extra-long, beautiful wooden handles to keep your hands away from the flames, and metal loops at the ends to hang on the bbq. Fire it up!
- Durable polyester carry tote with adjustable shoulder strap
- Stainless steel tools with beautiful wood handles and loop cords at the ends so they can hang from your barbecue
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.